- 1090 Drive Size
- Shaft Input & Output
- 16.63:1Exact Ratio
| Unit Size | 1090 |
| Input (Shaft or Bore) Size | 2 1/2 in |
| Box Width | 26 in |
| Output RPM @ 1750 rpm Input | 100 rpm |
| Ratio | 16.63:1 |
| Output (Shaft or Bore) Size | 4 in |
| Box Length | 17 1/2 in |
| Output Configuration | Shaft Output |
| Box Height | 23.06 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 14.30 x 22.80 |
| Base to Shaft Center Height w/Std. Base Kit | 15.74 in |
| Weight | 950.0 LB |

