- #70 Coupling Size
- FDP or FDG Coupling Style
- Close Coupled Coupling Type
- Split Assembly w/4.49" Between Ends
- includes Spacer Only
features
- Allows removal and replacement of the disc or disc pack without the need to move connected equipment
| Coupling Size | 70 |
| Disc Construction | N/A |
| Included | Spacer Only |
| No. of Bolts | N/A |
| Coupling Style | FDG, FDP |
| Coupling Type | Close Coupled |
| Between Shaft Ends | 4.49 in |
| Bolt Material | N/A |
| Assembly Type | Split Assembly |
| Weight | 21.17 LB |
| EAN or UPC | 782934210723 |

