- 70 Coupling Hub
- Type N
- 3.625" Max Bore
- 3.74" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 70 |
| Hub Description | Non-Adapter Type |
| Bore Dia. [Max] | 3 5/8 in |
| Torque Rating of FDP Coupling | 23000 lb/in |
| Hub Dia. | 4.41 in |
| Length Through Bore | 3.74 in |
| RPM [Max] | 6900 rpm |
| Hub Type | N |
| Torque Rating of FDG Coupling | 12390 lb/in |
| Outside Dia. | 7.56 in |
| Weight | 45.74 LB |
| EAN or UPC | 782934209840 |

