- #60 Coupling Size
- FDP or FDG Coupling Style
- Close Coupled Coupling Type
- Split Assembly w/3.82" Between Ends
- includes Spacer Only
features
- Allows removal and replacement of the disc or disc pack without the need to move connected equipment
| Coupling Type | Close Coupled |
| Coupling Size | 60 |
| Coupling Style | FDG, FDP |
| Between Shaft Ends | 3.82 in |
| No. of Bolts | N/A |
| Assembly Type | Split Assembly |
| Included | Spacer Only |
| Bolt Material | N/A |
| Disc Construction | N/A |
| Weight | 14.43 LB |
| EAN or UPC | 782934210716 |

