Skip to content Skip to navigation menu
Falk Corp.602 1070FZ2 9.30

602 1070FZ2 9.30

UltraMax Concentric Gear Reducer
Item #103403457
  • 1070 Drive Size
  • Shaft Input & Output
  • 8.996:1Exact Ratio
Falk Corp.602 1070FZ2 9.30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1070 Drive Size
  • Shaft Input & Output
  • 8.996:1Exact Ratio
Output Configuration Shaft Output
Box Height 17.16 in
Input Configuration Shaft Input
Output RPM @ 1750 rpm Input 190 rpm
Input (Shaft or Bore) Size 2 1/8 in
Bolt Centers w/ Std. Base Kit (in) 11.30 x 18.60
Output (Shaft or Bore) Size 3 1/4 in
Unit Size 1070
Ratio 8.996:1
Base to Shaft Center Height w/Std. Base Kit 11.66 in
Box Width 21 in
Box Length 13.7 in
Weight 480.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison