- Size 500 Coupling Hub, Reborable, C Dimension = 4.76"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 4.76 in |
| Hub Dia. | 6.93 in |
| Coupling Size | 500 |
| Bore Dia. [Max] | 5 in |
| RPM [Max] | 2300 rpm |
| Torque Rating [Max] | 44000 in lb |
| Outside Dia. | 11.89 in |
| Weight | 136.44 LB |
| EAN or UPC | 782934078002 |

