- Size 5 1/2GF Gear Coupling Flex Hub
- RSB
- Bore Range 4" to 7 3/4"
applications
- Reversing tables
- Coilers
- Straighteners
- Drawing equipment
- Feed rolls
- Reel drives
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Bore Dia. [Min] | 4 in |
| Hub Dia. | 10 1/2 in |
| Bore Dia. [Max] | 7 3/4 in |
| Material | Steel |
| Input Bore Range | 4" to 7 3/4" |
| Torque Rating [Max] | 580000 in lb |
| Length Through Bore | 6.90625 in |
| HP @ RPM | 994 hp @ 100 rpm |
| RPM [Max] | 2200 rpm |
| Coupling Size | 5 1/2GF |
| Weight | 281.6 LB |
| EAN or UPC | 782934097614 |

