- Size 4GF Gear Coupling Flex Hub, Long
- RSB
- Bore Range 2 1/2 to 5 3/8"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Bore Dia. [Max] | 5 3/8 in |
| Hub Dia. | 7 1/2 in |
| Coupling Size | 4GF |
| Material | Steel |
| Torque Rating [Max] | 236000 in lb |
| RPM [Max] | 3000 rpm |
| Input Bore Range | 2 1/2 to 5 3/8" |
| Bore Dia. [Min] | 2 1/2 in |
| Length Through Bore | 4.75 in |
| HP @ RPM | 418 hp @ 100 rpm |
| Weight | 110.16 LB |
| EAN or UPC | 782934097706 |

