- Size 450 Coupling Hub, Reborable, C Dimension = 4.17"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| RPM [Max] | 2650 rpm |
| Length Through Bore | 4.17 in |
| Torque Rating [Max] | 33800 in lb |
| Coupling Size | 450 |
| Hub Dia. | 6.38 in |
| Outside Dia. | 10.32 in |
| Bore Dia. [Max] | 4 1/2 in |
| Weight | 100.62 LB |
| EAN or UPC | 782934077999 |

