- 315 Drive Size
- Shaft Mount
- 14:1 Ratio
| Installed Options | N/A |
| Box Width | 13 1/4 in |
| Box Height | 17.12 in |
| Output Bushing Bore Range [Max] | 3.9375 in |
| Output Bushing Bore Range [Min] | 2.4375 in |
| Drive Type | Torque Arm |
| Ratio | 14:1 |
| AGMA Unit Size | 315 |
| Box Length | 22.46 in |
| Output Style | Taper Bushed |
| Input Shaft | 2 1/4 in |
| Mfr. Unit Size | 4315 |
| Output (Shaft or Bore) Size | N/A |
| Weight | 400.0 LB |

