- 307 Drive Size
- Shaft Mount
- 14:1 Ratio
| Output Bushing Bore Range [Min] | 2 in |
| Box Width | 12.33 in |
| Drive Type | Torque Arm |
| Box Length | 22.46 in |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Input Shaft | 2 1/8 in |
| Mfr. Unit Size | 4307 |
| Output (Shaft or Bore) Size | N/A |
| AGMA Unit Size | 307 |
| Box Height | 17.12 in |
| Output Style | Taper Bushed |
| Ratio | 14:1 |
| Weight | 375.0 LB |

