- 203 Drive Size
- Shaft Mount
- 25:1 Ratio
| Output Bushing Bore Range [Max] | 2.1875 in |
| Installed Options | N/A |
| Output (Shaft or Bore) Size | N/A |
| Output Style | Taper Bushed |
| Drive Type | Torque Arm |
| Mfr. Unit Size | 4203 |
| AGMA Unit Size | 203 |
| Box Length | 14.88 in |
| Box Height | 11.64 in |
| Output Bushing Bore Range [Min] | 1.4375 in |
| Box Width | 9.21 in |
| Input Shaft | 1 3/8 in |
| Ratio | 25:1 |
| Weight | 184.0 LB |

