- 40 Coupling Hub
- Type CC
- 1.875" Max Bore
- 2.28" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 40 |
| Length Through Bore | 2.28 in |
| Hub Description | Close Coupled Hub Assembly |
| Hub Dia. | 2.76 in |
| Torque Rating of FDP Coupling | 4960 lb/in |
| Bore Dia. [Max] | 1 7/8 in |
| RPM [Max] | 5500 rpm |
| Torque Rating of FDG Coupling | N/A |
| Outside Dia. | 4.84 in |
| Hub Type | CC |
| Weight | 12.0 LB |
| EAN or UPC | 782934233937 |

