Skip to content Skip to navigation menu
Falk Corp.40FDG/FDP SP SPLIT

40FDG/FDP SP SPLIT

Split Assembly
Item #101842102
  • #40 Coupling Size
  • FDP or FDG Coupling Style
  • Close Coupled Coupling Type
  • Split Assembly w/2.48" Between Ends
  • includes Spacer Only
Falk Corp.40FDG/FDP SP SPLIT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #40 Coupling Size
  • FDP or FDG Coupling Style
  • Close Coupled Coupling Type
  • Split Assembly w/2.48" Between Ends
  • includes Spacer Only

features

  • Allows removal and replacement of the disc or disc pack without the need to move connected equipment
Assembly Type Split Assembly
Included Spacer Only
Coupling Type Close Coupled
Disc Construction N/A
Between Shaft Ends 2.48 in
Coupling Size 40
Coupling Style FDG, FDP
Bolt Material N/A
No. of Bolts N/A
Weight 4.79 LB
EAN or UPC 782934210693
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison