- 40 Coupling Hub
- Type N
- 2.25" Max Bore
- 1.97" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Coupling Size | 40 |
| Hub Description | Non-Adapter Type |
| Length Through Bore | 1.97 in |
| Torque Rating of FDP Coupling | 4960 lb/in |
| Torque Rating of FDG Coupling | 2740 lb/in |
| Outside Dia. | 4.84 in |
| Bore Dia. [Max] | 2 1/4 in |
| Hub Type | N |
| Hub Dia. | 2.76 in |
| RPM [Max] | 9300 rpm |
| Weight | 11.47 LB |
| EAN or UPC | 782934210266 |

