- Size 4 1/2GF Gear Coupling Flex Hub, Long
- RSB
- Bore Range 3" to 6 1/2"
applications
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
- Reversing tables
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| RPM [Max] | 2700 rpm |
| Coupling Size | 4 1/2GF |
| Material | Steel |
| Torque Rating [Max] | 324000 in lb |
| Hub Dia. | 8 1/2 in |
| Input Bore Range | 3" to 6 1/2" |
| Bore Dia. [Max] | 6 1/2 in |
| HP @ RPM | 562 hp @ 100 rpm |
| Bore Dia. [Min] | 3 in |
| Length Through Bore | 5.3125 in |
| Weight | 236.8 LB |
| EAN or UPC | 782934097713 |

