- Size 3GF Coupling Sleeve
- Shrouded Bolt
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Flanged sleeve
- Specifically designed for steel mill requirements
- Standard fasteners accept standard socket type wrenches
- 400 °F (200 °C) high temperature seal rings can take the heat
- Long sleeve teeth permit infield adjustment of equipment shaft gaps
- Sleeve pilots on the gear teeth eliminating wear
| Coupling Size | 3 |
| Flange Type | Shrouded Bolt |
| Type | Standard Sleeve |
| RPM [Max] | 4000 rpm |
| Torque Rating [Max] | 101000 in lb |
| Seal Type | O-Ring |
| Weight | 7.6 LB |
| EAN or UPC | 782934098437 |

