- Size 3GF Gear Coupling Flex Hub, Long
- RSB
- Bore Range 1 1/2" to 4"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Hub Dia. | 5 5/8 in |
| Input Bore Range | 1 1/2" to 4" |
| Torque Rating [Max] | 101000 in lb |
| Length Through Bore | 3.59375 in |
| RPM [Max] | 4000 rpm |
| Bore Dia. [Max] | 4 in |
| HP @ RPM | 160 hp @ 100 rpm |
| Material | Steel |
| Coupling Size | 3GF |
| Bore Dia. [Min] | 1 1/2 in |
| Weight | 90.54 LB |
| EAN or UPC | 782934097683 |

