- Size 350 Coupling Hub, Reborable, C Dimension = 3.11"
features
- Prevents buckling under load
- Eliminates fretting corrosion
- Shot-penned for added fatigue strength
- Scalloped OD for stress reduction
- Single disc eliminates rubbing contact
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 3.11 in |
| Bore Dia. [Max] | 3 1/2 in |
| Coupling Size | 350 |
| Outside Dia. | 8.58 in |
| RPM [Max] | 3200 rpm |
| Hub Dia. | 5.04 in |
| Torque Rating [Max] | 13000 in lb |
| Weight | 42.3 LB |
| EAN or UPC | 782934077913 |

