Skip to content Skip to navigation menu
Falk Corp.30FDG/FDP SP SPLIT

30FDG/FDP SP SPLIT

Split Assembly
Item #101842593
  • #30 Coupling Size
  • FDP or FDG Coupling Style
  • Close Coupled Coupling Type
  • Split Assembly w/2.17" Between Ends
  • includes Spacer Only
Falk Corp.30FDG/FDP SP SPLIT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #30 Coupling Size
  • FDP or FDG Coupling Style
  • Close Coupled Coupling Type
  • Split Assembly w/2.17" Between Ends
  • includes Spacer Only

features

  • Allows removal and replacement of the disc or disc pack without the need to move connected equipment
Disc Construction N/A
Coupling Style FDG, FDP
Included Spacer Only
Bolt Material N/A
Between Shaft Ends 2.17 in
Assembly Type Split Assembly
No. of Bolts N/A
Coupling Type Close Coupled
Coupling Size 30
Weight 2.71 LB
EAN or UPC 782934210686
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison