Skip to content Skip to navigation menu
Falk Corp.300FDC20HUB RSB

300FDC20HUB RSB

Freedom Disc Coupling
Item #103672410
  • Size 300 Coupling Hub, Reborable, C Dimension = 2.76"
Falk Corp.300FDC20HUB RSB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 300 Coupling Hub, Reborable, C Dimension = 2.76"

features

  • Prevents buckling under load
  • Eliminates fretting corrosion
  • Shot-penned for added fatigue strength
  • Scalloped OD for stress reduction
  • Single disc eliminates rubbing contact
  • No lubrication required
  • Unaffected by extreme temperature and moisture
Outside Dia. 7.56 in
Hub Dia. 4.41 in
Coupling Size 300
Length Through Bore 2.76 in
RPM [Max] 3600 rpm
Bore Dia. [Max] 3 in
Torque Rating [Max] 8700 in lb
Weight 34.02 LB
EAN or UPC 782934077739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison