- Size 2GF Gear Coupling Flex Hub
- RSB
- Bore Range 1" to 2 3/4"
applications
- Reversing tables
- Coilers
- Feed rolls
- Reel drives
- Straighteners
- Drawing equipment
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Coupling Size | 2GF |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 2.4375 in |
| Bore Dia. [Max] | 2 3/4 in |
| Torque Rating [Max] | 31500 in lb |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 4 in |
| Input Bore Range | 1" to 2 3/4" |
| HP @ RPM | 62 hp @ 100 rpm |
| Material | Steel |
| Weight | 18.69 LB |
| EAN or UPC | 782934097546 |

