- 1060 Drive Size
- Shaft Input & Output
- 11.07:1Exact Ratio
| Output Configuration | Shaft Output |
| Base to Shaft Center Height w/Std. Base Kit | 10.6 in |
| Input Configuration | Shaft Input |
| Box Width | 18.4 in |
| Output RPM @ 1750 rpm Input | 155 rpm |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Box Height | 15.6 in |
| Bolt Centers w/ Std. Base Kit (in) | 10.00 x 16.40 |
| Box Length | 12 in |
| Unit Size | 1060 |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Ratio | 11.07:1 |
| Weight | 340.0 LB |

