- Seal for Size 230F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 1300 rpm |
| Component | Seal |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | 230F |
| Weight | 2.0 LB |
| EAN or UPC | 782934029813 |

