- 2 1/4 in Input Shaft
- 6 in Output Shaft
- 154.8:1 Ratio
- 2130 Unit Size
| Box Length | 25.1 in |
| Housing Material | Fabricated Steel |
| Seal Material | Nitrile |
| Model | B |
| Output (Shaft or Bore) Size | 6 in |
| Keyway | 1 1/2 x 1 1/2 x 10 |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Mounting | Horizontal |
| Ratio | 154.8:1 |
| Unit Size | 2130 |
| Box Width | 34 in |
| Base to Shaft Center Height w/Std. Base Kit | 24.7 in |
| Shaft Arrangement | Concentric Gear Drive |
| Series | 2000 |
| Box Height | 36.2 in |
| Reduction Type | Triple |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Weight | 2900.0 LB |
| EAN or UPC | 782934642456 |

