- 2 1/4 in Input Shaft
- 5 1/2 in Output Shaft
- 88.15:1 Ratio
- 2120 Unit Size
| Input (Shaft or Bore) Size | 2 1/4 in |
| Box Length | 23.6 in |
| Reduction Type | Triple |
| Ratio | 88.15:1 |
| Housing Material | Fabricated Steel |
| Base to Shaft Center Height w/Std. Base Kit | 21.9 in |
| Box Height | 32 1/2 in |
| Unit Size | 2120 |
| Model | B |
| Shaft Arrangement | Concentric Gear Drive |
| Output (Shaft or Bore) Size | 5 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Box Width | 32.48 in |
| Keyway | 1 1/4 x 1 1/4 x 9 |
| Series | 2000 |
| Seal Material | Nitrile |
| Mounting | Horizontal |
| Weight | 2210.0 LB |
| EAN or UPC | 782934641107 |

