- 1 7/8 in Input Shaft
- 5 in Output Shaft
- 192.9:1 Ratio
- 2110 Unit Size
| Model | B |
| Seal Material | Nitrile |
| Box Width | 29.4 in |
| Keyway | 1 1/4 x 1 1/4 x 8 1/2 |
| Box Height | 28.8 in |
| Series | 2000 |
| Output (Shaft or Bore) Size | 5 in |
| Ratio | 192.9:1 |
| Box Length | 21.48 in |
| Unit Size | 2110 |
| Shaft Arrangement | Concentric Gear Drive |
| Base to Shaft Center Height w/Std. Base Kit | 19 1/2 in |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Housing Material | Fabricated Steel |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Reduction Type | Quadruple |
| Mounting | Horizontal |
| Weight | 1560.0 LB |
| EAN or UPC | 782934639951 |

