- 2100 Drive Size
- Shaft Input & Output
- 68.82:1 Exact Ratio
| Output RPM @ 1750 rpm Input | 25.43 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 14 1/2 in |
| Frame | N/A |
| Box Width | 18 1/2 in |
| Box Height | 29 3/16 in |
| Unit Size | 2100 |
| Output (Shaft or Bore) Size | 5 in |
| Input Configuration | Shaft Input |
| Ratio | 68.82:1 |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Box Length | 43 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 16.00 x 36.00 |
| Output Configuration | Shaft |
| Weight | 2020.0 LB |

