- 2 1/8 in Input Shaft
- 4 1/2 in Output Shaft
- 158.4:1 Ratio
- 2100 Unit Size
| Series | 2000 |
| Reduction Type | Triple |
| Shaft Arrangement | Concentric Gear Drive |
| Seal Material | Nitrile |
| Model | B |
| Output (Shaft or Bore) Size | 4 1/2 in |
| Box Height | 26 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Keyway | 1 x 1 x 8 1/2 |
| Box Length | 19.16 in |
| Base to Shaft Center Height w/Std. Base Kit | 17.4 in |
| Ratio | 158.4:1 |
| Unit Size | 2100 |
| Housing Material | Fabricated Steel |
| Mounting | Horizontal |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Box Width | 27.6 in |
| Weight | 1320.0 LB |
| EAN or UPC | 782934643873 |

