- 1020 Drive Size
- Shaft Input & Output
- 11.5:1Exact Ratio
| Input (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 155 rpm |
| Ratio | 11.5:1 |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Unit Size | 1020 |
| Bolt Centers w/ Std. Base Kit (in) | 4.00 x 10.40 |
| Output Configuration | Shaft Output |
| Box Length | 5.16 in |
| Base to Shaft Center Height w/Std. Base Kit | 6.3 in |
| Box Width | 11.6 in |
| Input Configuration | Shaft Input |
| Box Height | 9.72 in |
| Weight | 90.0 LB |

