- 20 Coupling Hub
- Type CC
- 1.125" Max Bore
- 1.81" Length Thru Bore
features
- Unaffected by extreme temperature and moisture
- No lubrication required
| Torque Rating of FDG Coupling | N/A |
| Bore Dia. [Max] | 1 1/8 in |
| Torque Rating of FDP Coupling | 1285 lb/in |
| Hub Dia. | 1.57 in |
| RPM [Max] | 7900 rpm |
| Length Through Bore | 1.81 in |
| Outside Dia. | 3.46 in |
| Coupling Size | 20 |
| Hub Description | Close Coupled Hub Assembly |
| Hub Type | CC |
| Weight | 3.7 LB |
| EAN or UPC | 782934233913 |

