- #20 Coupling Size
- FDP or FDG Coupling Style
- Close Coupled Coupling Type
- Split Assembly w/2.05" Between Ends
- includes Spacer Only
features
- Allows removal and replacement of the disc or disc pack without the need to move connected equipment
| Bolt Material | N/A |
| Assembly Type | Split Assembly |
| No. of Bolts | N/A |
| Coupling Size | 20 |
| Coupling Type | Close Coupled |
| Between Shaft Ends | 2.05 in |
| Coupling Style | FDG, FDP |
| Disc Construction | N/A |
| Included | Spacer Only |
| Weight | 2.21 LB |
| EAN or UPC | 782934210679 |

