- 20 Coupling Hub
- Type N
- 1.625" Max Bore
- 1.77" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Description | Non-Adapter Type |
| Length Through Bore | 1.77 in |
| Torque Rating of FDP Coupling | 1285 lb/in |
| Hub Type | N |
| Coupling Size | 20 |
| Outside Dia. | 3.46 in |
| Torque Rating of FDG Coupling | 840 lb/in |
| Bore Dia. [Max] | 1 5/8 in |
| Hub Dia. | 1.57 in |
| RPM [Max] | 11000 rpm |
| Weight | 5.25 LB |
| EAN or UPC | 782934210242 |

