- 2090 Drive Size
- Shaft Input & Output
- 69.92:1 Exact Ratio
| Box Width | 16 3/4 in |
| Box Height | 25 3/8 in |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Ratio | 69.92:1 |
| Base to Shaft Center Height w/Std. Base Kit | 13 in |
| Frame | N/A |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 14.25 x 31.00 |
| Output (Shaft or Bore) Size | 4 1/2 in |
| Output Configuration | Shaft |
| Unit Size | 2090 |
| Output RPM @ 1750 rpm Input | 25.03 rpm |
| Box Length | 38 1/8 in |
| Weight | 1720.0 LB |

