- 1 5/8 in Input Shaft
- 4 in Output Shaft
- 284.5:1 Ratio
- 2090 Unit Size
| Seal Material | Nitrile |
| Output (Shaft or Bore) Size | 4 in |
| Box Height | 23.06 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Unit Size | 2090 |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 15.74 in |
| Box Length | 17 1/2 in |
| Housing Material | Fabricated Steel |
| Ratio | 284.5:1 |
| Series | 2000 |
| Model | B |
| Box Width | 26 in |
| Reduction Type | Quadruple |
| Keyway | 1 x 1 x 7 |
| Shaft Arrangement | Concentric Gear Drive |
| Mounting | Horizontal |
| Weight | 950.0 LB |
| EAN or UPC | 782934638015 |

