- 2 1/8 in Output Shaft
- 50:1 Ratio
- 208 Unit Size
- 213TC/215TC Frame
| Box Width | 11.42 in |
| Bolt Centers w/ Std. Base Kit (in) | 10.24 x 8.46 |
| Mounting | Base Mount |
| Hole Dia. | 0.75 in |
| Base to Shaft Center Height w/Std. Base Kit | 7.09 in |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Model | A |
| Ratio | 50:1 |
| Box Height | 12.2 in |
| Frame | 213TC/215TC |
| Box Length | 19.05 in |
| Keyway | 1/2 x 1/2 x 2 3/4 |
| Reduction Type | Double |
| Weight | 256.0 LB |
| EAN or UPC | 782934320286 |

