- 2 1/4 in Input Shaft
- 3 1/2 in Output Shaft
- 5.161:1 Ratio
- 2080 Unit Size
- 250T Frame
| Keyway | 7/8 x 7/8 x 6 1/2 |
| Output (Shaft or Bore) Size | 3 1/2 in |
| Box Height | 18.98 in |
| Frame | 250T, 280T, 280TS, 320T, 320TS, 360T, 400T, 440T |
| Ratio | 5.161:1 |
| Input (Shaft or Bore) Size | 2 1/4 in |
| Box Length | 15.8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Model | A |
| Reduction Type | Double |
| Shaft Arrangement | Concentric Gear Drive |
| Box Width | 23 in |
| Seal Material | Nitrile |
| Housing Material | Fabricated Steel |
| Base to Shaft Center Height w/Std. Base Kit | 12.78 in |
| Mounting | Horizontal |
| Unit Size | 2080 |
| Series | 2000 |
| Weight | 968.0 LB |
| EAN or UPC | 782934251931 |

