- 1 5/8 in Input Shaft
- 3 1/2 in Output Shaft
- 291.5:1 Ratio
- 2080 Unit Size
| Output (Shaft or Bore) Size | 3 1/2 in |
| Housing Material | Fabricated Steel |
| Model | B |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Ratio | 291.5:1 |
| Series | 2000 |
| Box Length | 15.8 in |
| Base to Shaft Center Height w/Std. Base Kit | 12.78 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Mounting | Horizontal |
| Box Height | 18.98 in |
| Reduction Type | Quadruple |
| Shaft Arrangement | Concentric Gear Drive |
| Box Width | 23 in |
| Seal Material | Nitrile |
| Unit Size | 2080 |
| Keyway | 7/8 x 7/8 x 6 1/2 |
| Weight | 680.0 LB |
| EAN or UPC | 782934639104 |

