- 1 5/8 in Output Shaft
- 56:1 Ratio
- 207 Unit Size
- 182TC/184TC Frame
| Model | A |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Hole Dia. | 0.75 in |
| Bolt Centers w/ Std. Base Kit (in) | 8.07 x 6.69 |
| Ratio | 56:1 |
| Box Width | 9.06 in |
| Mounting | Base Mount |
| Base to Shaft Center Height w/Std. Base Kit | 5.51 in |
| Reduction Type | Triple |
| Box Height | 9.84 in |
| Box Length | 16.44 in |
| Frame | 182TC/184TC |
| Keyway | 3/8 x 3/8 x 2 3/8 |
| Weight | 174.6 LB |
| EAN or UPC | 782934328176 |

