- 2070 Drive Size
- Shaft Input & Output
- 66.44:1 Exact Ratio
| Output (Shaft or Bore) Size | 3 1/2 in |
| Box Length | 30 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 10 1/4 in |
| Frame | N/A |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Unit Size | 2070 |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 26.34 rpm |
| Output Configuration | Shaft |
| Ratio | 66.44:1 |
| Box Width | 14 in |
| Box Height | 20 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.75 x 24.25 |
| Weight | 820.0 LB |

