- 1 3/8 in Output Shaft
- 56:1 Ratio
- 206 Unit Size
| Box Height | 8.43 in |
| Keyway | 5/16 x 5/16 x 2 3/8 |
| Hole Dia. | 0.59 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Width | 8.27 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.68 x 5.91 |
| Base to Shaft Center Height w/Std. Base Kit | 5.12 in |
| Ratio | 56:1 |
| Reduction Type | Double |
| Mounting | Base Mount |
| Model | A |
| Weight | 108.0 LB |
| EAN or UPC | 782934318481 |

