- 1 3/8 in Output Shaft
- 14:1 Ratio
- 206 Unit Size
- 56C Frame
| Base to Shaft Center Height w/Std. Base Kit | 5.12 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.68 x 5.91 |
| Hole Dia. | 0.59 in |
| Model | A |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 8.43 in |
| Mounting | Base Mount |
| Box Width | 8.27 in |
| Ratio | 14:1 |
| Box Length | 13.35 in |
| Keyway | 5/16 x 5/16 x 2 3/8 |
| Reduction Type | Double |
| Frame | 56C |
| Weight | 106.2 LB |
| EAN or UPC | 782934318054 |

