- 1 1/2 in Input Shaft
- 2 3/4 in Output Shaft
- 131.3:1 Ratio
- 2060 Unit Size
- 180T Frame
| Box Length | 12 in |
| Keyway | 5/8 x 5/8 x 5 |
| Series | 2000 |
| Shaft Arrangement | Concentric Gear Drive |
| Box Width | 18.4 in |
| Seal Material | Nitrile |
| Housing Material | Fabricated Steel |
| Base to Shaft Center Height w/Std. Base Kit | 10.6 in |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Model | A |
| Mounting | Horizontal |
| Frame | 180T, 210T, 140T, 250T, 280T, 280TS |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Ratio | 131.3:1 |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Box Height | 15.6 in |
| Unit Size | 2060 |
| Reduction Type | Triple |
| Weight | 572.0 LB |
| EAN or UPC | 782934248023 |

