- 1 3/8 in Output Shaft
- 36:1 Ratio
- 205 Unit Size
- 182TC/184TC Frame
| Keyway | 5/16 x 5/16 x 2 3/8 |
| Reduction Type | Double |
| Ratio | 36:1 |
| Hole Dia. | 0.59 in |
| Mounting | Base Mount |
| Box Width | 7.48 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 5.31 |
| Model | A |
| Box Length | 13.56 in |
| Frame | 182TC/184TC |
| Base to Shaft Center Height w/Std. Base Kit | 4.53 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 8.19 in |
| Weight | 111.6 LB |
| EAN or UPC | 782934317705 |

