- 1 in Input Shaft
- 2 1/2 in Output Shaft
- 774.1:1 Ratio
- 2050 Unit Size
| Box Width | 16.6 in |
| Base to Shaft Center Height w/Std. Base Kit | 9.6 in |
| Seal Material | Nitrile |
| Input (Shaft or Bore) Size | 1 in |
| Reduction Type | Quadruple |
| Mounting | Horizontal |
| Keyway | 5/8 x 5/8 x 4 1/2 |
| Shaft Arrangement | Concentric Gear Drive |
| Unit Size | 2050 |
| Output (Shaft or Bore) Size | 2 1/2 in |
| Series | 2000 |
| Ratio | 774.1:1 |
| Box Height | 14.52 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Model | A |
| Box Length | 8.98 in |
| Housing Material | Cast Iron |
| Weight | 95.0 LB |
| EAN or UPC | 782934103735 |

