- 1 1/4 in Output Shaft
- 28:1 Ratio
- 204 Unit Size
- 182TC/184TC Frame
| Box Height | 8.19 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.53 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.5 x 5.31 |
| Frame | 182TC/184TC |
| Reduction Type | Double |
| Ratio | 28:1 |
| Box Width | 7.48 in |
| Mounting | Base Mount |
| Hole Dia. | 0.59 in |
| Model | A |
| Box Length | 13.17 in |
| Keyway | 1/4 x 1/4 x 2 |
| Weight | 111.6 LB |
| EAN or UPC | 782934316937 |

