- 1 3/8 in Input Shaft
- 2 in Output Shaft
- 25.25:1 Ratio
- 2040 Unit Size
| Input (Shaft or Bore) Size | 1 3/8 in |
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Unit Size | 2040 |
| Box Height | 12.92 in |
| Box Width | 15 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Output RPM @ 1750 rpm Input | 68 rpm |
| Reduction Type | Double |
| Seal Material | Nitrile |
| Model | A |
| Bolt Centers w/ Std. Base Kit (in) | 6.1 x 13.2 |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 2 in |
| Ratio | 25.25:1 |
| Box Length | 7.9 in |
| Keyway | 1/2 x 1/2 x 3 1/2 |
| Mounting | Horizontal |
| Shaft Arrangement | Concentric Gear Drive |
| Series | 2000 |
| Weight | 200.0 LB |
| EAN or UPC | 782934101991 |

