- 1 in Output Shaft
- 50:1 Ratio
- 203 Unit Size
| Ratio | 50:1 |
| Bolt Centers w/ Std. Base Kit (in) | 5.12 x 4.33 |
| Box Width | 5.71 in |
| Reduction Type | Double |
| Output (Shaft or Bore) Size | 1 in |
| Box Height | 7.09 in |
| Mounting | Base Mount |
| Keyway | 1/4 x 1/4 x 1 9/16 |
| Model | A |
| Hole Dia. | 0.39 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Weight | 46.8 LB |
| EAN or UPC | 782934316425 |

