Skip to content Skip to navigation menu
Falk Corp.203UCBN2A5.0N

203UCBN2A5.0N

Ultramite Inline Concentric Helical Reducer
Item #104061676
  • 1 in Output Shaft
  • 5:1 Ratio
  • 203 Unit Size
Falk Corp.203UCBN2A5.0N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Output Shaft
  • 5:1 Ratio
  • 203 Unit Size
Ratio 5:1
Hole Dia. 0.39 in
Base to Shaft Center Height w/Std. Base Kit 3.54 in
Bolt Centers w/ Std. Base Kit (in) 5.12 x 4.33
Keyway 1/4 x 1/4 x 1 9/16
Model A
Output (Shaft or Bore) Size 1 in
Mounting Base Mount
Box Height 7.09 in
Box Width 5.71 in
Reduction Type Double
Weight 46.8 LB
EAN or UPC 782934315879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison