- 1 in Output Shaft
- 8:1 Ratio
- 202 Unit Size
- 56C Frame
| Model | A |
| Bolt Centers w/ Std. Base Kit (in) | 5.12 x 4.33 |
| Frame | 56C |
| Mounting | Base Mount |
| Output (Shaft or Bore) Size | 1 in |
| Box Height | 7.09 in |
| Ratio | 8:1 |
| Box Length | 10.67 in |
| Hole Dia. | 0.39 in |
| Keyway | 1/4 x 1/4 x 1 9/16 |
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Reduction Type | Double |
| Box Width | 5.71 in |
| Weight | 48.6 LB |
| EAN or UPC | 782934315305 |

